Extech CM78 AC/DC Clamp Meter, w/ Infrared Thermometer

  • Mfr/Brand Name:

    Extech
  • Mfr Number:

    CM78
  • Rexel Part Number:

    616997
  • UPC:

    79395037078

AC/DC Clamp Meter, w/ Infared Thermometer, Maximum Rating: 1000 Volt AC/DC, 1000 Amp, Temperature Range: -58 to 518°F ; -50 to 270°C, Type K Temperature Range: -4 to 1400°F ; -20 to 760°C. Functions: Voltage, Current, Min / Max, Average, Auto Power Off, Data Hold, Relative, Peak Hold, Battery Status Indicator, Bright White LED Backlight. Includes: Six AAA Batteries, User Manual / CD, CAT IV Silicon Test Leads.

$ 402.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Extech

Mfr Part # CM78

Rexel Part # 616997

UPC 79395037078

UNSPSC 41113678

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch