Progress Lighting P5203-20 Bell Flood Light, Incandescent, 2-Light, 150W, 120V, Antique Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5203-20
  • Rexel Part Number:

    7914
  • UPC:

    785247520329

Bell Flood Light, Incandescent, 2-Light, 150 Watt, 120 Volt, Lamp Type: PAR38, Color: Antique Bronze, Mount: Wall

$ 58.57 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5203-20

Rexel Part # 7914

UPC 785247520329

UNSPSC 39111605

Color Antique Bronze

Mounting Wall Mount

Type Incandescent

Volts AC 120

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch