Cooper Lighting MQF150W ***DISCONTIUED***

  • Mfr/Brand Name:

    Cooper Lighting
  • Mfr Number:

    MQF150W
  • Rexel Part Number:

    195361
  • UPC:

    044427001929

***DISCONTIUED*** Flood Light, 150W Quartz Halogen, 120V, Color: White. Lamp Included.

$ 24.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Lighting

Mfr Part # MQF150W

Rexel Part # 195361

UPC 044427001929

UNSPSC 39111611

Color White

Mounting Wall

Type Flood Light

Volts AC 120

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch