Progress Lighting P5207-30 Flood Light, Halogen, 2-Light, 150W, 120V, White

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5207-30
  • Rexel Part Number:

    85766
  • UPC:

    785247520718

Flood Light, Halogen, 2-Light, 150 Watt, 120 Volt, Lamp Types: PAR16/PAR20/PAR30/PAR38, Color: White, Mount: Wall

$ 27.36 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5207-30

Rexel Part # 85766

UPC 785247520718

UNSPSC 39111605

Color White

Mounting Wall Mount

Shape PAR38 (Sealed Beam)

Type Halogen

Volts AC 120

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch