Progress Lighting P5212-30 Flood Light, Halogen, 2-Light, 120W, 120V, White

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5212-30
  • Rexel Part Number:

    121297
  • UPC:

    78524710918

Flood Light, Halogen, 2-Light, 120 Watt, 120 Volt, Lamp Type: PAR38, Color: White, Mount: Wall

$ 20.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5212-30

Rexel Part # 121297

UPC 78524710918

UNSPSC 39111605

Color White

Mounting Wall

Shape PAR38 (Sealed Beam)

Type Halogen

Volts AC 120

Wattage 120

Place your Will Call order by clicking the cart button next to the appropriate Branch