RAB FF150 Flood Light, HPS, 150W, 120V, Bronze

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    FF150
  • Rexel Part Number:

    4793
  • UPC:

    019813173153

Flood Light, High Pressure Sodium, 150 Watt, 120 Volt, Lamp Type: ED17 (Elliptical Dimple), Base: Medium Screw (E26), Color: Bronze, Mount: Knuckle **LED Replacement: RAB FFLED39, Item #890989**

$ 96.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # FF150

Rexel Part # 4793

UPC 019813173153

UNSPSC 39111524

Base Medium Screw (E26)

Color Bronze

Mounting Knuckle

Shape ED17 (Elliptical Dimple)

Type High Pressure Sodium

Volts AC 120

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch