Lithonia Lighting OFLR-6LC-120-MO-BZ Flood Light, LED, Motion Sensor, 22W, Bronze

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    OFLR-6LC-120-MO-BZ
  • Rexel Part Number:

    447948
  • UPC:

    745973299388

22W LED Floodlight, Motion Sensor, 1222 Lumens, 4780K, 120V, Double Head, Color: Bronze. Life: 50,000 Hours. Replaces up to 125W MH.

$ 274.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # OFLR-6LC-120-MO-BZ

Rexel Part # 447948

UPC 745973299388

UNSPSC 39111613

Color Bronze

Color Temperature 4800 (Cool White)

Mounting Wall

Type Flood Light

Volts AC 120

Wattage 22

Place your Will Call order by clicking the cart button next to the appropriate Branch