Lithonia Lighting OFLR9LN120PBZM2 LED Floodlight, w/ Motion Sensor, 3-Head, 9-LED, 32.5W, 120V, Bronze

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    OFLR9LN120PBZM2
  • Rexel Part Number:

    620599
  • UPC:

    75357367434

LED Floodlight, w/ Motion Sensor, 3-Head, 9-LED, 32.5 Watt, 120 Volt, Lumens: 2163, CRI: 71, Color Temperature: 5000K, Color: Bronze

$ 299.41 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # OFLR9LN120PBZM2

Rexel Part # 620599

UPC 75357367434

UNSPSC 39111613

Color Bronze

Color Rendering Index (CRI) 71

Color Temperature 5000 (Bright White)

Lumens 2163

Mounting Wall

Type Flood Light

Volts AC 120

Wattage 32.5

Place your Will Call order by clicking the cart button next to the appropriate Branch