RAB EZHH150PSQ Flood Light, Pulse Start Metal Halide, 150W, 120-277V, Bronze

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    EZHH150PSQ
  • Rexel Part Number:

    4209
  • UPC:

    019813176949

Versatile Flood Light, Pulse Start Metal Halide, 150 Watt, 120-277 Volt, Lamp Type: ED17 (Elliptical Dimple), Base: Medium Screw (E26), Color: Bronze, Mount: Knuckle

$ 237.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # EZHH150PSQ

Rexel Part # 4209

UPC 019813176949

UNSPSC 39111524

Base Medium Screw (E26)

Color Bronze

Mounting Knuckle

Shape ED17 (Elliptical Dimple)

Type Metal Halide

Volts AC 120

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch