RAB FF35 35W HPS Future Flood, Bronze

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    FF35
  • Rexel Part Number:

    166318
  • UPC:

    019813173351

35W HPS Bronze Fixture. ED17 Medium Base - Lamp Included. Type: HPS. Watts: 35. Shape/Size: ED17. Base: Medium. ANSI: S76. Hours: 24,000. Intial Lumens: 2250. Weight: 5.95 pounds,

$ 120.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # FF35

Rexel Part # 166318

UPC 019813173351

UNSPSC 39111524

Color Bronze

Material Aluminum

Type Flood

Volts AC 120

Wattage 35

Place your Will Call order by clicking the cart button next to the appropriate Branch