Desa HZ-5408-GR 300W Motion Sensor/Light, Gray

  • Mfr/Brand Name:

    Desa
  • Mfr Number:

    HZ-5408-GR
  • Rexel Part Number:

    696125
  • UPC:

    016963554085

Flood Light, Motion Sensor, 300W, Manual Override, Photocell, Adjustable Time, Wet Location, Dimensions: 8.75"(W) x 5"(D) x 8"(H), Color: Gray.

$ 12.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Desa

Mfr Part # HZ-5408-GR

Rexel Part # 696125

UPC 016963554085

UNSPSC 39111524

Color Green

Mounting Wall

Type Flood Light

Volts AC 120

Wattage 300

Place your Will Call order by clicking the cart button next to the appropriate Branch