Desa SL-5312-WH-A ***Discontinued***

  • Mfr/Brand Name:

    Desa
  • Mfr Number:

    SL-5312-WH-A
  • Rexel Part Number:

    413707
  • UPC:

    016963531215

***Discontinued*** Flood Light, Motion Sensor, 120W, Wide Angle Sensor, Time Settings, Time Delay, Dimensions: 9.5"(W) x 5"(D) x 9.5"(H), Color: White.

$ 28.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Desa

Mfr Part # SL-5312-WH-A

Rexel Part # 413707

UPC 016963531215

UNSPSC 39111524

Color White

Mounting Wall

Type Flood Light

Volts AC 120

Wattage 300

Place your Will Call order by clicking the cart button next to the appropriate Branch