RAB GT500R Gotcha Sensor/Light, 500W, Black

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    GT500R
  • Rexel Part Number:

    38294
  • UPC:

    019813750019

Flood Light, Motion Sensor, Gotcha Sensor, (2) 150W PAR38 Lamps, 500W Switching Capacity, Time Delay, Color: Black. Lamps Not Included.

$ 58.20 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # GT500R

Rexel Part # 38294

UPC 019813750019

UNSPSC 46171608

Color Black

Mounting Wall

Type Flood Light

Volts AC 120

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch