RAB LU300W Luminator Sensor/Light, 300W, White

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    LU300W
  • Rexel Part Number:

    79356
  • UPC:

    019813750118

Flood Light, Motion Sensor, Luminator Sensor, (2) 150W PAR38 Lamps, 300W Switching Capacity, Time Delay, Color: White. Lamps Not Included.

$ 34.44 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # LU300W

Rexel Part # 79356

UPC 019813750118

UNSPSC 46171608

Color White

Mounting Wall

Type Flood Light

Volts AC 120

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch