RAB SQB1W Flood Light, w/ Motion Sensor, 75W, 120V, White

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    SQB1W
  • Rexel Part Number:

    461000
  • UPC:

    019813020068

Flood Light, w/ Motion Sensor, 75 Watt, 120 Volt, White, T4 Bi Pin Lamp, 180 Degree, Wall Mount

$ 86.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # SQB1W

Rexel Part # 461000

UPC 019813020068

UNSPSC 39112102

Color White

Mounting Wall

Type Flood Light

Volts AC 120

Wattage 75

Place your Will Call order by clicking the cart button next to the appropriate Branch