Sea Gull 8642-12 Flood Light, Halogen, 2 Light, 90W, 120V, Black

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    8642-12
  • Rexel Part Number:

    30280
  • UPC:

    785652864216

Sea Gull Lighting; Flood Light; Adjustable Swivel; Number Of Lamps: 2; Power Rating: 90 Wtt; Voltage Rating: 120 V; Lamp Type: Medium Par38; Size: 9-1/2 In Width X 11 In Height; Material: Polycarbonate; Finish: Black; Lamp Included: No; Connection: Mounted To Box; Wire Length: 6-1/2 In; Extends: 2-1/2 In

$ 24.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8642-12

Rexel Part # 30280

UPC 785652864216

UNSPSC 39111611

Color Black

Mounting Wall

Type Flood Light

Volts AC 120

Wattage 90

Place your Will Call order by clicking the cart button next to the appropriate Branch