Atlas Lighting Products PFL84LEDS 84W LED Floodlight

LED Floodlight, 81.90W, 3925K, Lumens: 7467, Dimensions: 9.91" x 12.08" x 10.53", Multi-Volt. Color: Black. Life: 100,000 Hours. Replaces up to 400W MH. 2-3/8" Slipfitter Mounting. DLC Compliant. Made in USA.

$ 517.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Atlas Lighting Products

Mfr Part # PFL84LEDS

Rexel Part # 766957

UPC 765364010835

UNSPSC 39111611

Color Black

Color Temperature 4000 (Cool White)

Mounting Knuckle

Type Flood Light

Volts AC 120

Wattage 82

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch