Atlas Lighting Products PFXL126LEDS 126W LED Floodlight

LED Floodlight, 123.7W, 3909K, Lumens: 11160, Dimensions: 9.94" x 16.13" x 12.78", Multi-Volt. Color: Black. Life: 100,000 Hours. 2-3/8" Slipfitter Mounting. DLC Compliant. Made in USA.

$ 662.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Atlas Lighting Products

Mfr Part # PFXL126LEDS

Rexel Part # 757041

UPC 765364010842

UNSPSC 39111611

Color Black

Color Temperature 3900 (Warm White)

Mounting Slipfitter

Type Flood Light

Volts AC 120

Wattage 124

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch