Cooper Lighting FSS1530LPCES LED Floodlight

  • Mfr/Brand Name:

    Cooper Lighting
  • Mfr Number:

    FSS1530LPCES
  • Rexel Part Number:

    829737
  • UPC:

    080083630509

LED Floodlight, Photo Control, Small Single Head LED 1350 Lumens, 5000K, 21 Watts, Finish: Bronze. Life: 35,000 Hours. Replaces up to 90W MH.

$ 184.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Lighting

Mfr Part # FSS1530LPCES

Rexel Part # 829737

UPC 080083630509

UNSPSC 39111611

Color Bronze

Color Temperature 5000 (Bright White)

Mounting Surface

Type Flood Light

Volts AC 120

Wattage 21

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch