Dialight FLD244NC2NG Flood Light, LED, 109W, 100-277V, Gray

  • Mfr/Brand Name:

    Dialight
  • Mfr Number:

    FLD244NC2NG
  • Rexel Part Number:

    596742
  • UPC:

Flood Light, LED, 109 Watt, 100-277 Volt, Lumens: 10500, CRI: 70, Color Temperature: 5000K, Color: Gray, Mount: Trunnion

$ 886.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dialight

Mfr Part # FLD244NC2NG

Rexel Part # 596742

UPC

UNSPSC 39112102

Color Gray

Color Rendering Index (CRI) 70

Color Temperature 5000 (Bright White)

Lumens 10500

Mounting Trunnion

Type LED

Volts AC 100

Wattage 109

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch