Hubbell - Lighting MHS-Y-30LU-5K-M-BZ Flood Light, LED, 71W, 30-LEDs, 120-277V, Bronze

  • Mfr/Brand Name:

    Hubbell - Lighting
  • Mfr Number:

    MHS-Y-30LU-5K-M-BZ
  • Rexel Part Number:

    810146
  • UPC:

    78598803092

Flood Light, LED, 71 Watt, 30-LEDs, 120-277 Volt, Lumens: 6200, CRI: 67, Color Temperature: 5000K, Color: Bronze, Mount: Yoke

$ 531.36 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Lighting

Mfr Part # MHS-Y-30LU-5K-M-BZ

Rexel Part # 810146

UPC 78598803092

UNSPSC 39111500

Color Bronze

Color Rendering Index (CRI) 67

Color Temperature 5000 (Bright White)

Lumens 6200

Mounting Yoke

Type LED

Volts AC 120

Wattage 71

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch