RAB BULLET12A Flood Light, LED, 1-Light, 12W, 120V, Bronze

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    BULLET12A
  • Rexel Part Number:

    705251
  • UPC:

    019813196398

Flood Light, LED, 1-Light, 12 Watt, 120 Volt, Lumens: 957, CRI: 84, Color Temperature: 5000K, Color: Bronze, Mount: Knuckle

$ 72.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # BULLET12A

Rexel Part # 705251

UPC 019813196398

UNSPSC 39112102

Color Bronze

Color Rendering Index (CRI) 84

Color Temperature 5000 (Bright White)

Lumens 957

Mounting Knuckle

Type LED

Volts AC 120

Wattage 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch