RAB FXLED150T Flood Light, LED, 1-Light, 150W, 120-277V, Bronze

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    FXLED150T
  • Rexel Part Number:

    632200
  • UPC:

    019813105123

Flood Light, LED, 1-Light, 150 Watt, 120-277 Volt, Lumens: 14440, CRI: 65, Color Temperature: 5000K, Color: Bronze, Mount: Trunion

$ 786.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # FXLED150T

Rexel Part # 632200

UPC 019813105123

UNSPSC 39112102

Color Bronze

Color Temperature 5000 (Bright White)

Mounting Trunnion

Type LED

Volts AC 120

Wattage 150

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch