Wiremold S124B Flush Brass Carpet Flange

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    S124B
  • Rexel Part Number:

    190195
  • UPC:

    786564280507

Flush Brass, Carpet Flange, Source I Series. Size: 4-3/4" Length, 5-3/4" Width, 5/6" Flange Thickness.

$ 78.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # S124B

Rexel Part # 190195

UPC 786564280507

UNSPSC 39121307

Color Brass

Material Metallic

Type Floor Flange

Place your Will Call order by clicking the cart button next to the appropriate Branch