Wiremold 436-2-7/8 Afterset Inserts for Duct, 2" Height, Size: 7/8" Diameter, Aluminum

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    436-2-7/8
  • Rexel Part Number:

    219848
  • UPC:

    786564217701

Afterset Inserts for Duct, 2 Inch Height, Size: 7/8 Inch Diameter, 2-1/2 Inch Core Drill Size, 2-1/4 Inch Hole Saw Size, Aluminum

$ 19.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 436-2-7/8

Rexel Part # 219848

UPC 786564217701

UNSPSC 39121307

Diameter 7/8 in

Material Steel

Type Afterset Insert

Place your Will Call order by clicking the cart button next to the appropriate Branch