Wiremold 880CS3-1 Floor Box, 3-Gang, Depth: 3-7/16", (8) 1" Conduit Openings, Cast Iron

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    880CS3-1
  • Rexel Part Number:

    221038
  • UPC:

    786564515890

3-Gang, Floor Box, Depth: 3-7/16 Inch, (8) 1 Inch Conduit Openings, Cubic Inches: 160, Cast Iron

$ 250.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 880CS3-1

Rexel Part # 221038

UPC 786564515890

UNSPSC 39121307

Cubic Inches 160 in

Gangs 3

Knockouts 1 in

Material Cast Iron

Opening 1 in

Product Depth 3 7/16 in

Type Floor Box

Place your Will Call order by clicking the cart button next to the appropriate Branch