Wiremold S130BLK Blk Poly Dplx Cvr/membrane

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    S130BLK
  • Rexel Part Number:

    615908
  • UPC:

    786564282464

Cover Plate, Non-Metallic, Double Duplex, Size: 4 1/8 in x 3 3/16 in

$ 37.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # S130BLK

Rexel Part # 615908

UPC 786564282464

UNSPSC 39121307

Color Black

Material Non-Metallic

Product Height 4 1/8 in

Product Width 3 3/16 in

Type Cover Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch