Hubbell-Kellems B2436 Rectangular Floor Box, Adjustable, 1-Gang, (4) 3/4" Hubs, Cast Iron

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    B2436
  • Rexel Part Number:

    83266
  • UPC:

    783585100302

Rectangular Floor Box, Fully Adjustable, 1-Gang, Threaded Conduit Hub Size: (4) 3/4 Inch, H x W x D = 4.38 Inch x 3.19 Inch x 3.19 Inch, Cubic Inches: 33, Material: Cast Iron

$ 95.99 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # B2436

Rexel Part # 83266

UPC 783585100302

UNSPSC 39121307

Cubic Inches 33 in

Gangs 1

Knockouts 3/4 in

Material Cast Iron

Product Depth 3.19 in

Product Height 4.38 in

Product Width 3.19 in

Type Floor Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch