Wiremold 880S1 Rectangular Floor Box, 1-Gang, Depth: 3-15/32", Steel

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    880S1
  • Rexel Part Number:

    82037
  • UPC:

    786564221760

1-Gang, Adjustable Floor Box, Steel, Depth: 3-15/32". Cubic Inches: 53". Knockouts: (3) 1/2", (5) 3/4" & (2) 1". Adjustments: 1-3/4" (Before Pour) or 1/2" (After Pour).

$ 77.70 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 880S1

Rexel Part # 82037

UPC 786564221760

UNSPSC 39121307

Cubic Inches 53 in

Gangs 1

Knockouts 1/2 in

Material Steel

Product Depth 3 15/32 in

Type Adjustable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch