Steel City 641 1g W/steel Adj Frame

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    641
  • Rexel Part Number:

    8758
  • UPC:

    785991617443

1-Gang Flush Service Floor Box, 35 Cubic Inches, Length 5-1/2 Inches, Width 4 Inches, Depth 3-5/8 Inches, 3/4 Inch Conduit Hubs, Cast Iron

$ 201.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 641

Rexel Part # 8758

UPC 785991617443

UNSPSC 39121307

Cubic Inches 35 in

Gangs 1

Material Cast Iron

Product Depth 3 5/8 in

Product Height 5 1/2 in

Product Width 4 in

Type Floor Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch