Lew 812-DFB-NS Round Floor Box, Diameter: 4", Depth: 3.14", Non-Metallic

  • Mfr/Brand Name:

    Lew
  • Mfr Number:

    812-DFB-NS
  • Rexel Part Number:

    120548
  • UPC:

    784149002384

4" Round, Floor Box Assembly, Depth: 3.14 Inch, Cover Type: 1-1/2 Screw Plug, 15 Amp Duplex Receptacle, Includes Cover, Cork Gasket, Mounting Plate, and 8-32 x 1/2 Stainless Steel Hardware, Non-Metallic

$ 102.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lew

Mfr Part # 812-DFB-NS

Rexel Part # 120548

UPC 784149002384

UNSPSC 39121307

Color Nickel

Cubic Inches 14.5 in

Diameter 4 in

Knockouts 1/2 in

Material Non-Metallic

Product Depth 3.14 in

Type Floor Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch