Steel City 68-P Round Floor Box, Diameter: 5-5/32", Depth: 6", Non-Metallic

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    68-P
  • Rexel Part Number:

    5219
  • UPC:

    78599160023

Round Floor Box, Diameter: 5-5/32 Inch, Depth: 6 Inch, Cubic Inches: 100, Cover Type: Single/Duplex/Data/Vocie, Non-Metallic

$ 39.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 68-P

Rexel Part # 5219

UPC 78599160023

UNSPSC 39121307

Cubic Inches 100 in

Diameter 5 5/32 in

Material Non-Metallic

Product Depth 6 in

Type Floor Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch