Carlon E971FB Round Floor Box, Diameter: 5", Depth: 6", Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    E971FB
  • Rexel Part Number:

    10113
  • UPC:

    034481067061

5" Round, Floor Box, Non-Metallic, Depth: 6". Cubic Inches: 90". Hubs: (2) 3/4", (2) 1". Includes: (2) 1" x 3/4" & (2) 3/4" x 1/2" Conduit Reducers.

$ 38.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # E971FB

Rexel Part # 10113

UPC 034481067061

UNSPSC 39121307

Cubic Inches 90 in

Diameter 5 in

Material Non-Metallic

Product Depth 6 in

Type Floor Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch