Hubbell - Electrical HBLCFB501BAS F-box, Concrete, 8 Gang Deep

Floor Box, 4-Gang Deep, 10.0" x 10.0" x 5.13"

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Electrical

Mfr Part # HBLCFB501BAS

Rexel Part # 6700

UPC 783585040790

UNSPSC 39121307

Cubic Inches 448 in

Gangs 8

Material Steel

Product Depth 10 in

Product Height 5.13 in

Product Width 10 in

Type Floor Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch