Hubbell - Electrical LCFBCA F-box, Lrg-cap, Cast Iron W/ext

Floor Box, 6-Gang Deep, 6.35" x 13.11" x 13.11", Large Capacity Floor Box Series,cast Iron Box With Non-metallic Riser

$ 231.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Electrical

Mfr Part # LCFBCA

Rexel Part # 82704

UPC 783585003207

UNSPSC 39121307

Color Gray

Cubic Inches 36.8 in

Gangs 6

Material Cast Iron

Product Depth 13.11 in

Product Height 6.35 in

Product Width 13.11 in

Type Floor Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch