Wiremold 880W1 Rectangular Floor Box, 1-Gang, Depth: 3-7/16", Steel

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    880W1
  • Rexel Part Number:

    82205
  • UPC:

    786564109563

1-Gang, Floor Box, Metallic, Depth: 3-7/16". Cubic Inches: 53". Knockouts: (3) 1/2", (5) 3/4" & (2) 1". For use in Wood Floors.

$ 77.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 880W1

Rexel Part # 82205

UPC 786564109563

UNSPSC 39121307

Cubic Inches 53 in

Gangs 1

Knockouts 1/2 in

Material Metallic

Product Depth 3 7/16 in

Type Floor Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch