Wiremold 880W2 Rectangular Floor Box, 2-Gang, Depth: 3-7/16", Non-Metallic

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    880W2
  • Rexel Part Number:

    120092
  • UPC:

    786564109570

2-Gang, Floor Box, Metallic, Depth: 3-7/16". Cubic Inches: 58". Knockouts: (6) 1/2", (8) 3/4" & (2) 1". For use in Wood Floors.

$ 108.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 880W2

Rexel Part # 120092

UPC 786564109570

UNSPSC 39121307

Cubic Inches 58 in

Gangs 2

Knockouts 1/2 in

Material Metallic

Product Depth 3 7/16 in

Type Floor Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch