Wiremold 880W3 3-7/16" Deep, 3-Gang, Floor Box

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    880W3
  • Rexel Part Number:

    120073
  • UPC:

    786564109587

3-Gang, Floor Box, Metallic, Depth: 3-7/16". Cubic Inches: 68". Knockouts: (9) 1/2", (11) 3/4" & (2) 1". For use in Wood Floors.

$ 179.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 880W3

Rexel Part # 120073

UPC 786564109587

UNSPSC 39121307

Cubic Inches 68 in

Gangs 3

Knockouts 1/2 in

Material Metallic

Product Depth 3 7/16 in

Type Floor Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch