Wiremold 880W3837B Floor Box, 3-Gang, Depth: 3-7 1/6", Brass

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    880W3837B
  • Rexel Part Number:

    333122
  • UPC:

    786564035589

Floor Box, 3-Gang, Depth: 3-7 1/6", Cubic Inches: 56 to 68, Knockouts: 1/2 to 3/4 Inch, Flange Included, Brass, For Use in Carpet/Tile Installations

$ 235.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 880W3837B

Rexel Part # 333122

UPC 786564035589

UNSPSC 39121307

Cubic Inches 68 in

Gangs 3

Knockouts 1/2 in

Material Steel

Product Depth 3 7/16 in

Type Floor Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch