Wiremold WMFB2DRKS4B Rectangular Floor Box, 2-Gang, Depth: 3-7/8", Non-Metallic

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    WMFB2DRKS4B
  • Rexel Part Number:

    118892
  • UPC:

    786564054023

Rectangular Floor Box, 2-Gang, Depth: 3-7/8, Cover Type: Screw Plug, Includes Duplex Receptacle, 15 Amp, 125 Volt, Non-Metallic

$ 119.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # WMFB2DRKS4B

Rexel Part # 118892

UPC 786564054023

UNSPSC 39121307

Gangs 2

Material Non-Metallic

Product Depth 3 7/8 in

Type Floor Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch