Steel City 842 SC Cast Iron Floor Box

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    842 SC
  • Rexel Part Number:

    8965
  • UPC:

    785991622201

Two Gang Flush Service Floor Box, 33 Cubic Inches, Length 5-1/2 Inches, Width 7 Inches, Depth 2 Inches, 3/4 Inch Conduit Hubs, Cast Iron, For Power, Communications, and Data

$ 268.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 842 SC

Rexel Part # 8965

UPC 785991622201

UNSPSC 39121307

Cubic Inches 33 in

Gangs 2

Material Cast Iron

Product Height 5 1/2 in

Product Width 7 in

Type Floor Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch