Allen-Bradley 598-N3 Enclosure Mounting Pad Foot Kit, 9.686" x 11", Steel

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    598-N3
  • Rexel Part Number:

    349318
  • UPC:

    78118003487

Enclosure Mounting Pad Foot Kit, 9.686 Inch x 11 Inch, Steel, For Use with Enclosures Without Knockouts

$ 559.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 598-N3

Rexel Part # 349318

UPC 78118003487

UNSPSC 39121334

Color Metallic

Material Steel

Product Height 9.686 in

Product Width 11 in

Type Mounting Kit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch