Hoffman AFK0610 Floor Stand Kit, 6" x 10.06", Gray, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AFK0610
  • Rexel Part Number:

    63317
  • UPC:

    783510258207

Floor Stand Kit (Qty 2), Size/Dims: 6.00 x 10.06, Material/Finish: Steel/Gray.

$ 249.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AFK0610

Rexel Part # 63317

UPC 783510258207

UNSPSC 39121321

Color Gray

Material Steel

Product Height 6 in

Product Width 10 in

Type Floor Stand

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch