Hoffman AFK1212 Floor Stand Kit, 12" x 12", Gray, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AFK1212
  • Rexel Part Number:

    49135
  • UPC:

    783510256302

Floor Stand Kit (Qty 2), Size/Dims: 12" x 12.06", Material/Finish: Steel/Gray

$ 258.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AFK1212

Rexel Part # 49135

UPC 783510256302

UNSPSC 39121321

Color Gray

Material Steel

Product Height 12 in

Product Width 12 in

Type Floor Stand

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch