Hoffman AFK1216SS Floor Stand Kit, 12" x 16", Stainless Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AFK1216SS
  • Rexel Part Number:

    51251
  • UPC:

    783510313401

Floor Stand Kit (Quantity 2), Bulletin A4SY, Size: 12" x 16.06", Material: Stainless Steel 304

$ 1,002.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AFK1216SS

Rexel Part # 51251

UPC 783510313401

UNSPSC 39121321

Color Metallic

Material Stainless

Product Height 12 in

Product Width 16 in

Type Floor Stand

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch