Hoffman AFK1218 Floor Stand Kit, 12" x 18", Gray, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AFK1218
  • Rexel Part Number:

    64547
  • UPC:

    783510257408

Floor Stand Kit (Quantity 2), Bulletin A80, Size: 12" x 18.06", Material: Steel, Finish: Gray Powder Coat

$ 404.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AFK1218

Rexel Part # 64547

UPC 783510257408

UNSPSC 39121321

Color Gray

Material Steel

Product Height 12 in

Product Width 18 in

Type Floor Stand

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch