Hoffman AFK1808 Floor Stand Kit, 18" x 8", Gray, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AFK1808
  • Rexel Part Number:

    64649
  • UPC:

    783510256708

Floor Stand Kit (Quantity 2), Bulletin A80, Size: 18.00 Inch x 8.06 Inch, Material: Steel, Finish: Gray Powder Coat

$ 360.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AFK1808

Rexel Part # 64649

UPC 783510256708

UNSPSC 39121321

Color Gray

Material Steel

Product Height 18 in

Product Width 8 in

Type Floor Stand

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch