Hoffman CMTGFT Mounting Bracket Kit, NEMA 4X, Rated at 500 Pounds, Composite

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CMTGFT
  • Rexel Part Number:

    30046
  • UPC:

    783510733704

Mounting Bracket Kit, NEMA 4X, Rated at 500 Pounds, Composite, (4) Brackets Per Kit

$ 27.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CMTGFT

Rexel Part # 30046

UPC 783510733704

UNSPSC 39121321

Color Metallic

IP/NEMA Rating 4X

Material Steel

Type Floor Stand

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch