Amprobe AM-510 RESIDENTIAL DIGITAL

  • Mfr/Brand Name:

    Amprobe
  • Mfr Number:

    AM-510
  • Rexel Part Number:

    390634
  • UPC:

    09596960037

AMP AM-510 RESIDENTIAL DIGITAL

$ 52.27 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Amprobe

Mfr Part # AM-510

Rexel Part # 390634

UPC 09596960037

UNSPSC 41113630

View similar products in this category:

Amprobe AM-510 RESIDENTIAL DIGITAL is rated 4.5 out of 5 by 13.
Rated 5 out of 5 by from Top Shelf Actually, I discovered how good this product is by accident. My air conditioning repairman had come to service my compressor, and several weeks later, I discovered this tool in the attic. Coincidentally, as an owner of several apartment units, I had a call for some faulty electrical circuits in several of the units. I decided to give this device a try before returning it to its owner. I was quickly able to assess the situation and replace the faulty GFCI receptacles in a matter of minutes, saving myself several hundred dollars in a service call. It was at that time I decided to purchase one for myself.
Date published: 2012-03-30
Rated 5 out of 5 by from RE: Best I've had The AM-510 meter was the very best multi use meter I ever had. Until someone else liked it better than there meter and stold it. I had used it for everthing I ever needed in electrical work. It's rugged body construction was perfect for the area and enviroments I was in for depenable use and protection from dropping and in my tool box. I will replace my AM-510 again for the above mentioned reasons. Quality, depenability, relayibility, thats Amprobe, has been and always will be. Sincerely, JD
Date published: 2012-03-26
Rated 5 out of 5 by from Outstanding Value This meter is actually quite accurate and flexible. I own a Fluke 87V and Fluke 179. Both first class instruments of course. I ordered the AM-510 just to have as a "beater" that I didn't feel like I had to be careful with. Now, I find it works so well I'm going to want to be careful with it. Not that it, let alone the Flukes, are in any way delicate. The AM-510 appears to be very rugged, and accurate. I have two DMM references from voltagestandard.com. One has various 0.1% resistors mounted, and also provides calibrated DC and AC voltages and current sources. The other has five (5) voltage references from about 0.25 VDC to about 10 VDC. All these references are specified for your particular unit to several decimal points. I just got through comparing the "accuracy" between the Flukes and the AM-510 as well as an Extech 22-816 (also a pretty good meter) using these references. I can't take the space or time to list all the results here. But a sample of the AM-510 compared to the Fluke 85V (the "best" meter I have, and it is good) are here. I will list the actual reference value first, then the 85V, and finally the AM-510 for a few measurements. 100.060kohm/100.1kohm/100.1kohm. 5.0000vdc/5.000vdc/4.99vdc. 20.000812khz/20.00khz/19.99khz. 0.2500vdc/0.250vdc/0.249vdc. 9.9999vdc/10.0vdc/9.98vdc. These are representative results of 13 different measurements. Not too shabby a performance for the AM-510. And, I might add, the Fluke 85V sells for roughly 10 times the price of the AM-510 on Amazon. Great, great buy in my opinion. Now, I have no doubt that the Fluke 85V is more rugged, safer, and has more circuitry protections than the AM-510. That said the AM-510 appears to not be fragile by any stretch. On the contrary. One final comment, regarding AC measurements with the AM-510. It is an "Average Reading" AC meter, whereas the Flukes I have, and the Extech, are "True RMS" AC meters. The reference standards I mentioned have a square wave on the AC settings. True RMS meters will read these correctly, whereas an Averaging meter will only do so with a Sine Wave source. Here is an example of the AC results as above: 4.999vac/5.004vac/5.52vac. The 5.52vac is very close to what an "Average Reading" meter should show with a square wave of about 5vac so this is actually fine, just so long as you recognize what's going on. Hard to think of a better bargain than this AM-510 unless you really do need a True RMS AC meter. Deserves 5 stars without a doubt. It has Relative readings which I haven't tested. It has a battery test feature which I have tested and it is good. It, of course has a diode test function which I have tested and it works right, at least with silicon diodes; haven't checked with germanium. In addition to AC measurements it has a duty cycle feature that I checked with house current and it works right. On and on. Go ahead and get one, you won't be sorry IMHO.
Date published: 2014-01-24
Rated 5 out of 5 by from A worthy successor to a classic I have been a fan of the 5XP for many years. It was a very flexible and dependable meter at a great price, good for novices and experts alike. There were very few features that it didn't include. The AM-510 has a similarly low price point and it addresses the few short comings of the 5XP. It adds capacitance checking to the slate along with temperature. To get these features before, you had to go up a few levels in the line. Built durable and an inexpensive price, this is a good all around meter for anyone.
Date published: 2015-05-28
Rated 5 out of 5 by from Great product I have been using Amprobe for many years both in my work and at home and have always had very good luck with them and would recommend them to anyone.. This meter is easy to use and accurate for testing in home and electronics devices for what I need it for.
Date published: 2015-05-26
Rated 4 out of 5 by from Reasonable multimeter in this price range After searching for a reasonably priced entry level multimeter, I finally settled for the AM-510. I looked at Klein and Fluke multimeters. I received the AM-510 and checked most of features and it works as advertised. It is MADE IN CHINA not in USA as some of the reviews mistakenly mentioned. It is reasonable quality for a multimeter in this price range. The customer support is good as well. I called tech support as well as customer support and I am satisfied with the results. However, NCV (non contact voltage) detect function is not reliable on outlets and I DO NOT advise anyone to rely on it. However, on a cord or wire, NCV was pretty reliable as far as I can tell. It seems that the unit has to be very close for it to work. In my opinion. the battery test function (9V & 1.5V) is useless. I am not sure why it occupies 2 slots of the dial setting. I am left to wonder what's the difference between these and Voltage setting as it gives identical results...It looks like Amprobe uses the same body/knob for all of AM-500 series and had to fill slots with "something" for the low end units.
Date published: 2015-05-26
Rated 5 out of 5 by from Accurate readings I have used this product and I am very satisfied with it. Easy to use and very versitle. The tone during continuity could be louder, but is good for now. Price is reasonable.
Date published: 2012-03-29
Rated 5 out of 5 by from Better than the others I used many of the others meters while I was going through my journeyman training.this meter was by far the best. Longest lasting, easiest use, very versatile.
Date published: 2012-03-29
  • y_2017, m_3, d_25, h_1
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_13
  • loc_en_US, sid_390634, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch