Fluke FLK-A3000FC-KIT FLU FLK-A3000FC-KIT WIRELESS

  • Mfr/Brand Name:

    Fluke
  • Mfr Number:

    FLK-A3000FC-KIT
  • Rexel Part Number:

    684180
  • UPC:

    09596972420

FLU FLK-A3000FC-KIT WIRELESS ESSENTIAL KIT WITH A3000FC

$ 386.99 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Fluke

Mfr Part # FLK-A3000FC-KIT

Rexel Part # 684180

UPC 09596972420

UNSPSC 41113630

Fluke FLK-A3000FC-KIT FLU FLK-A3000FC-KIT WIRELESS is rated 4.5 out of 5 by 20.
Rated 3 out of 5 by from NEEDS 10A CURRENT DRAW CAPABILITY! I ordered this assuming that it would have the same 10A current-draw capability as my previous Fluke products. Well, that's my fault, but this flaw makes it inappropriate for automotive troubleshooting use. I really don't want to spend the amount on batteries that the 233 requires, but I guess I will have to. The product manager for this product should get coal in their stocking for Xmas.
Date published: 2015-09-14
Rated 3 out of 5 by from Great Features. Hindered by bad software and 400mA Great tool. Really enjoying the Bluetooth connect paired with all the other tools, with the exception the PC software is highly underdeveloped. While you can view "real time" data, you can only view one graph over time at a time yet with the APP you can view many. I should be able to select my duration on the PC side and view as many as connectable within the system. Beyond this the meter itself is what you would expect from fluke minus its ultra low DC current capability. This should be 10A min. Very poor decision. My own fault for not checking but in this day and age I feel it should be a minimum standard. Added plus, really like the accessories; needs a magnet hang like all the other wireless Bluetooth tools have Hopefully a plus side -- with software upgrades...this has a lot more potential. Please release some updates and upgrades!!
Date published: 2016-09-27
Rated 5 out of 5 by from Great meter for I&C applications This has proven to be a great meter for use in I&C applications. Having the ability to remotely monitor inputs makes troubleshooting a breeze. It also makes it possible to send a trended screenshot for documentation. This also makes for a safe alternative when testing inside VFD's and MCC applications. The software is improving but was pretty bad at first, I've seen a few improvements since I first received this meter. I have several clients who have purchased this exact meter after seeing it in action while I was troubleshooting their problem.
Date published: 2016-12-07
Rated 5 out of 5 by from Love the Fluke Connect and Wireless capability!! Purchased this meter with the wireless amp and voltage adapters. Great tool for keeping the electricians out of the switch gear. All the readings on the meter and Fluke Connect. LOVE IT!!! Fluke Connect will save lives and injuries!! Keep up the innovation.
Date published: 2016-12-08
Rated 5 out of 5 by from A versatile multimeter that does the job! This meter was very easy to learn how to use. It supports AC and DC voltage, resistance, low range current, capacitance, frequency to 100 khz, diode, and continuity test. The basic functions work very well. The 3000 system supports multiple wireless tools including an imager. I only tested with the voltage module and it worked well. Communication is via short range bluetooth so do not expect range much above 75 feet or so between the meter and modules. One thing I especially like about this meter is its human factors design. It is extremely obvious how to perform any measurement function and it does not require a lot of training to get used to. My only real complaint is that it does not come with a case. The instrument has a 3 year warranty. All in all an excellent product and highly recommended.
Date published: 2016-12-07
Rated 5 out of 5 by from Great for Chiller work I purchased this as part of a kit that included the 3000FC, t3000FC, and a3000FC. This is great to be able to hook up to the mains of a chiller and close the door. I can start the unit and watch voltage and current without having the concerns of having the door open while a unit starts. Only thing I would change is to swap the a3000 out for an a3001 with the ability to use the flex CT.
Date published: 2016-12-09
Rated 4 out of 5 by from Goto meter! After using the wireless feature for the first time I knew this would be my goto meter. I'm my case it saved me lots of time and energy in the lab since the measurement point was not next to my workstation. I was able to pull up the Fluke Connect app and remotely log results instead of walking across the lab numerous times. Now I grab this meter first.
Date published: 2016-12-07
Rated 2 out of 5 by from Great product with its wings clipped by 400 mA There is no comparable product with a higher current rating. What gives?
Date published: 2016-04-24
  • y_2017, m_1, d_18, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_20
  • loc_en_US, sid_684180, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch